K-Flex

Insul-Tube® 2-1/8 in. Wall Pipe Insulation

Part #K6RX038218  |  Manufacturer Part #6RX038218

$ 10.14

Per 6 FT / $1.69 per FOOT

10.14

(Pricing is for 2-1/8 in)

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-1710

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 2-1/8 in

Length: 6 ft

Thickness: 0.375 in

Type: K6RX038218

UL Listed: No