K-Flex

Insul-Tube® 3/8 x 3/4 in. Pipe Insulation

Part #K6RX068038  |  Item #3575554  |  Manufacturer Part #6RX068038

$ 1.34 per FOOT
(Pricing is for 3/8 in)

Inside Diameter

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  294

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Documents

Specifications

ASTM Specifications: ASTM E-84

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 3/8 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 3/4 in

Type: K6RX068038