K-Flex

Insul-Tube® 7/8 x 1/2 in. Pipe Insulation

Part #K6RX048078  |  Item #1893756  |  Manufacturer Part #6RX048078

$ 7.02

Per 6 FT / $1.17 per FOOT

7.02

(Pricing is for 7/8 in)

Inside Diameter

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  6
Order in multiples of 6

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Documents

Specifications

ASTM Specifications: [ASTM E-84, ASTM C-1710]

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 7/8 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 1/2 in

Type: K6RX048078

UL Listed: Yes