0 items

K-Flex USA Insul-Lock® 0.75 in. Self Seal Pipe Insulation

K6RXL068

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056 2000 2C1, ASTM E-84
Collection
Insul-Lock®
Color Finish
Black
Inside Diameter
1-1/8 in
Length
6 ft
Material
Plastic
Material Type
PVC
Maximum Temperature
200
R value
R5.5
Thickness
0.75 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday