K-Flex USA 0.50 in. Pipe Insulation

K6RXL0483

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Inside Diameter
1-3/8 in
Length
3 ft
Material
Elastomer, Plastic
Material Type
Thermoplastic
Maximum Temperature
200
Thickness
0.50 in
UL Listed
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday