0 items

K-Flex USA Insul-Tube® 3/4 in. Pipe Insulation

K6RX068

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Greenguard® certified
  • Mold, fungal, and bacteria resistant
  • Non-fibrous
  • Non-porous
  • Protected with an antimicrobial agent

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Insul-Tube®
Color Finish
Black
Inside Diameter
1/2 in
Length
6 ft
Material
Elastomeric Foam
Thickness
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday