K-Flex USA 6 ft. Pipe Insulation

K6RSR0680

Manufacturer Part #: 6RSR068068

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
3/4 in
Inside Diameter
3/4 in
Length
6 ft
Material
Copper
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday