1-3/8 in. Wall Pipe Insulation
Insul-Tube® 1-3/8 in. Wall Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-1710
- Collection:
- Insul-Tube®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-3/8 in
- Fits Pipe Size:
- 1 in
- Length:
- 6 ft
- Thickness:
- 1.5 in
- UL Listed:
- No