0 items

K-Flex USA Insul-Tube® Wall Pipe Insulation

K6RX048

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1710
Collection
Insul-Tube®
Color Finish
Black
Inside Diameter
1/2 in
Length
6 ft
Thickness
0.5 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday