0 items

K&K Concrete Products Concrete Riser

KRIS

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-615
Fitting Size 1
1 in
Length
1 in
Maximum Pressure
4000 psi
Size
1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday