K-Rain 5-1/4 x 1 in. Thread Solenoid Valve

KRA7001

Length

5-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
0.25
Color Finish
Black
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Flow Rate
35 gpm
Height
4 in
Length
5-1/4 in
Material
Plastic
Maximum Pressure
150 psi
Valve Size
1 in
Volts
24V
Waterworks Application
Irrigation
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday