120V Light Weight Manual Key Machine

Part #IFLASH008  |  Item #7289099  |  Manufacturer Part #FLASH 008

$ 1,001.21 EACH

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Portable
  • Lightweight
  • Designed to cut cylinder, cruciform, large bow and long blade keys
  • Counter mounting bracket included
  • Depth tracer system with micro adjustment for precise calibration
  • Slotted jaw surfaces accommodate tip stop bars
  • Rotating four sided, nickel plated jaws for clamping most edge cut type keys
  • Optional conversation kit available for flat style keys

Specifications

ADA Compliant: No

AMP: 1.2

Application: Cutting

Depth: 9-1/2 in

Height: 8-7/10 in

Horsepower: 3/100 hp

Power Source: Battery

RPM: 2900

Thickness: 9.5 in

Type: IFLASH008

UL Listed: No

Volts: 120V

Weight: 14

Width: 12-1/5 in