120V Manual Heavy-Duty Milling Key Machine

You last purchased this on
 
Kaba Ilco

120V Manual Heavy-Duty Milling Key Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kaba Ilco

120V Manual Heavy-Duty Milling Key Machine

  • Fast #
  • Part #I045SPEED
  • Item #7199210
  • Manufacturer Part #045-SPEED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slotted jaw surfaces accommodate tip stop bars and a rigid shoulder gauge design to allow for greater accuracy when loading and gauging keys
  • Wide spacing 3-1/2 in. (88.9 mm) spacing between clamps accommodate large bow (head) and long blade keys, including flip style keys
  • Four sided, nickel plated jaws for clamping the majority of all edge cut/flat type keys. Smooth rotation by simply twisting into position
  • Large transparent cutter safety shield contains chips and provides a storage area for accessories
  • Nylon deburring brush
  • Electro-magnetic “main” safety switch with a separate cutter motor switch for easy access
  • TiN (titanium nitride) coated cutter for longer life and oxidation resistance
  • Depth tracer system with micro adjustment for precise calibration in increments of .00098” (0.025mm)
  • Mounting bracket included for securing the machine to counter
  • Large drawer-type swarf (chip) tray under the carriage for easy access
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
2.8
Application:
Commercial, Residential
Coating:
Tin
Depth:
18-1/10 in
Door Hardware Type:
Key
Height:
9-4/5 in
Horsepower:
23/64 hp
Material:
Steel
Volts:
120V
Weight:
31 lb
Width:
15-3/4 in