2-3/8 in. Steel Cutter for Key Machine

You last purchased this on
 
Kaba Ilco

2-3/8 in. Steel Cutter for Key Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kaba Ilco

2-3/8 in. Steel Cutter for Key Machine

  • Fast #
  • Part #ICU20
  • Item #4626116
  • Manufacturer Part #CU20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits the I040HD110 and I045HD110 key duplication machines
  • Milling type cutter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Brand Model Compatibility:
040, 045
Diameter:
2-3/8 in
Door Hardware Type:
Key
Material:
Steel
Volts:
110V