6-Pin Schlage Key Blank in Polished Nickel (50 per Box)
6-Pin Schlage Key Blank in Polished Nickel (50 per Box)
Frequently Purchased Together
Product Details
- Incised Do Not Duplicate
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Door Hardware Type:
- Key
- Material:
- Brass
- Package Quantity:
- Box of 50
- UL Listed:
- No