Kaba Ilco

Brass Corbin Key Blank (50 per Box)

Part #ICO88BR  |  Manufacturer Part #CO88-BR

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Marked only with the keyway ID Number

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Brass

Color Finish Category: Brass Tones

Door Hardware Type: Key

Material: Brass

Package Quantity: Box of 50

Type: RF06RRXELA3UNN

UL Listed: No