Brass Key Blank 250 Pack

Part #ISC1BR250  |  Item #7221917  |  Manufacturer Part #SC1-BR-250

$ 52.67 per BOX

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Neuter bow key
  • Pack of 250
  • For Schlage® locks

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Brass

Color Finish Category: Brass Tones

Door Hardware Type: Key

Material: Brass

Package Quantity: Pack of 250

Type: Blank Key