Kaba Ilco Brass XL Size Mail Box Key (50 per Box)

IXL7BR

Manufacturer Part #: XL7-BR

Size

XL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Marked only with the keyway ID Number

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Brass
Color Finish Category
Brass Tones
Material
Brass
Package Quantity
Box of 50
Size
XL
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday