Kaba Ilco

Cam Lock Key in Polished Brass (50 per Box)

Part #IY11BR  |  Manufacturer Part #Y11-BR

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Yale cam lock key

Specifications

ADA Compliant: No

Application: Commercial, Residential

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Hardware Type: Key

Material: Brass

Package Quantity: Box of 50

Type: Blank Key