Key Blank in Brass (Box of 50)

Part #IDNDSC1  |  Item #4897016  |  Manufacturer Part #DND-SC1

$ 27.29 per BOX

Color/Finish:
Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Neuter bow key
  • Pack of 50
  • For Schlage® locks

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Brass

Color Finish Category: Brass Tones

Door Hardware Type: Key

Material: Brass

Package Quantity: Box of 50

Type: IDNDSC1