Nickel Silver Blank Key (50 per Box)

Part #I1A1A1  |  Item #4896970  |  Manufacturer Part #1A1A1

$ 38.39 per BOX

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Looks just like BEST original, without the brand name

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Nickel Silver

Color Finish Category: Nickel Tones

Depth: 1/8 in

Door Hardware Type: Key

Height: 2-1/8 in

Material: Nickel Silver

Package Quantity: Box of 50

Type: I1A1A1

UL Listed: No

Weight: 0.125

Width: 3/8 in