Kaba Ilco
Nickel Silver Plated and Brass 6-Pin Kwikset (50 per Box)
Part #IKW5 | Item #4897013 | Manufacturer Part #KW5
$
38.39
per BOX
Product Details
- Nickle Plated Key Blank
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Color Finish: Nickel Silver
Color Finish Category: Nickel Tones
Door Hardware Type: Key
Material: [Nickel Silver, Brass]
Package Quantity: Box of 50
UL Listed: No