Kaba Ilco

Proline® 75-79/100 in. Tin Coated Center Upright Vertical Channel

Part #IPCU20  |  Manufacturer Part #P-CU20

Height:

75-79/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Titanium coated milling cutter

Specifications

ADA Compliant: No

Application: Commercial, Residential

Coating: TiN

Collection: Proline®

Height: 75-79/100 in

Type: RF06GGXEPA3UNN

UL Listed: No