Kaba Ilco
Schlage® 1-1/8 in. Brass Mortise Cylinder in Bright Brass
Part #I7185SC103KD | Item #4626125 | Manufacturer Part #7185SC1-03-KD
Product Details
- 5-pin and drilled for 6 pin
- Furnished with Ilco® Look Alike® keys
- Rekeyable to original manufacturer's system
- Thread size is 1.150" x 32 UNS
- For Schlage® systems
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Collection: Schlage®
Color Finish: Bright Brass
Color Finish Category: Brass Tones
Door Hardware Type: Lock
Length: 1-1/8 in
Lock Type: Mortise Lock
Material: Brass
Type: I7185SC103KD