Schlage® Brass Key (50 per Box)

Part #ISC1BR  |  Item #4626115  |  Manufacturer Part #SC1-BR

$ 11.50 per BOX

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits C keyway SC1
  • Fits C keyway SC1

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Collection: Schlage®

Color Finish: Brass

Color Finish Category: Brass Tones

Door Hardware Type: Key

Material: Brass

Type: ISC1BR