Schlage Cylinder Keyed Rim for 1-3/8 - 1-3/4 in. Thick Doors in Satin Chrome

Part #I7015SE826DKD  |  Item #4897024  |  Manufacturer Part #7015SE8-26D-KD

$ 10.26 EACH

Color/Finish:
Satin Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keyed Different

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Brand Model Compatibility: 1-3/8 in - 1-3/4 in Thick Doors

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Repair Part

Material: Brass

UL Listed: No