Kaba

Simplex® Cylinder Push Button Lever with Lever in Satin Chrome

Part #KE5031XSWL62641  |  Manufacturer Part #LR1021B-26D-41

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Programmable lockset
  • One hundred access code, cylindrical
  • Keying standard
  • Hand/Non-handed

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 156.2

Collection: Simplex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Height: 7-3/8 in

Lock Type: Handle Lock, Keyless Entry

Type: Right Hand

Width: 3-1/8 in