Kaba

Simplex® Right Hand Cylinder with Lever in Satin Chrome

Part #KE2031XSLL62641  |  Manufacturer Part #LL1021B-26D-41

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic keyless lock
  • Key in lever Schlage C or Best type SFIC less core
  • Heavy duty commercial grade 1 lockset with ADA lever
  • Lock is easily programmed via keypad or with optional Eplex Software
  • Most recent 1000 lock events are recorded, software is required to view events
  • Holds 100 codes
  • PIN access, passage, lockout

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Simplex®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Lock Type: [Handle Lock, Keyless Entry]

Type: Left Hand