Kahlo 2 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #MTIP142WHDI  |  Manufacturer Part #P142-WH-DI

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Includes 2-bhp pump
  • The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: [ANSI Z124.1, ANSI A112.19.7]

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 85 gal

Collection: Kahlo 2

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 16 in

Drain Location: Center

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 19-1/2 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Origin: Domestic

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Reversible

Shape: Rectangular

Size: 66 in x 36 in

Type: MTIP142WHDI

UL Listed: Yes

Volts: 110V