0 items

Kalas Manufacturing 12 ga 2-Conductors Underground Feeder Cable with Guard

UFCG122

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Annealed bare copper insulated with high-grade PVC
  • Direct burial
  • For use in accordance with Article 340 and applicable parts of the National Electric Code
  • Gauge 12/2 with ground
  • Stranding is 1/0.0808"
  • Sunlight resistance
  • Temperature rating is -25 to 60° C
  • UL Listed per UL 493 for use in underground feeder and branch circuits

SPECIFICATIONS

Gauge
12
Length
1000 ft
Material
Plastic
Outside Diameter
103/500 in
UL Listed
Yes
Volts
600V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday