12 ga 500 ft. Flat Pump Wire with Ground
12 ga 500 ft. Flat Pump Wire with Ground
Package Quantity Info:
FT: 1 IP: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stranding is 7/0305 in
- Resistant to water, acid, abrasion, alkalis, flame, gas and oil
- Gauge 12/2 with ground
- For wiring within the casing of deep well submersible water pumps
- Multi-conductor submersible pump cable
- UL listed per UL 83 type THW as deep well submersible pump cable
- Annealed bare stranded copper conductors insulated with PVC in a flat parallel construction
- Cable is sequentially marked
Documents
Specifications
- Application:
- Pumps
- Diameter - Outside:
- 36/59 in
- Gauge (metal):
- 12 ga
- Length:
- 500 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 75
- Product Type:
- Cable
- Temperature Range:
- -40 to 75 Deg C
- Thickness:
- 0.045 in
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 12 ga