12 ga Grade Connection Solid Pump Cable
12 ga Grade Connection Solid Pump Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-conductor submersible pump cable
- UL Listed per UL 83 Type THW as Deep Well Submersible Pump Cable
- Annealed bare solid copper conductors insulated with twisted PVC
- Solid stranding
- Resistant to water, acid, abrasion, alkalis, flame, gas and oil
- Gauge 12 with ground
- For wiring within the casing of deep well submersible water pumps
Documents
Specifications
- Gauge (metal):
- 12 ga
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 600V