Kalco Lighting

Dolo 60W 2-Light Candelabra E-12 Incandescent Wall Bracket in Polished Chrome

Part #A028921010FR001  |  Manufacturer Part #028921-010-FR001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Firenze Clear crystal.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Dolo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

Diameter: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Crystal

Height: 12 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60