Kalco Lighting
Fonseca 13 in. 1-Light Wall Sconce in Polished Chrome
Part #A033020010FR001 | Item #7568812 | Manufacturer Part #033020-010-FR001
Product Details
- With Firenze Clear crystal.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
Collection: Fonseca
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 4 in
Diameter: 8 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 13 in
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Lighting Style: Modern
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 8 in