Glacier 25 in. 69W 1-Light LED Round Pendant in Polished Chrome

Part #A30254010  |  Item #7405737  |  Manufacturer Part #030254-010

$ 3,933.97 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made in the China

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Glacier

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 25 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Crystal

Height: 110 in

Installation Type: Ceiling Mount

Lighting Style: [Modern, Contemporary]

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 69

Weight: 58