Kalco Lighting

Kasturi 24 in. 40W 13-Light Candelabra E-12 Pendant in Silver

Part #A033251014FR001  |  Manufacturer Part #033251-014-FR001

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Firenze Clear crystal.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Kasturi

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 34 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Contemporary

Number Of Lights: 13

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 24 in