Kalco Lighting Prive 40W 4-Light Candelabra E-12 Incandescent Wall Bracket in Silver

A028720014FR001

Manufacturer Part #: 028720-014-FR001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • With Firenze Clear crystal.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Prive
Depth
5-1/2 in
Diameter
10 in
Dimmable
No
ETL Listed
Yes
Glass Type
Crystal
Height
16 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
40

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday