Cayono 5 in. Bath Tub Leveling Feet Kit for KALE1400700 Eurowa Bathtub

Part #KAL5037  |  Item #4833550  |  Manufacturer Part #5037

$ 102.50 EACH

Color/Finish:

Silver
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy to clean
  • Scratch, Burn, UV, Chemical and impact resistant
  • Made In Germany
  • 100% Green material
  • 30 year Warranty

Specifications

Brand Model Compatibility: KALE1400700 Eurowa Bathtub

Collection: Cayono

Color Finish: Silver

Color Finish Category: Stainless Steel

Height: 5 in

Length: 9-1/4 in

Material: Plastic

Origin: Global

Product Type: Bathtub Feet

Weight: 7.31

Width: 9-1/4 in