60 x 30 in. Soaker Alcove Bathtub with Left Drain in Alpine White
Cayono 60 x 30 in. Soaker Alcove Bathtub with Left Drain in Alpine White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch, Burn, UV, Chemical and impact resistant
- Made In Germany
- Easy to clean
- Can be installed on Mortar bed or with above the floor feet kit accessory
- 30 year Warranty
- 100% Green material
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 39-37/100 in
- Basin Shape:
- Rectangle
- Basin Width:
- 15-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 35 gal
- Collection:
- Cayono
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/20 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Size:
- 60 in x 30 in
- UL Listed:
- No
- Weight:
- 130.74 lb
- cUPC Certified:
- No