Kaldewei USA Centro Duo 67 x 30 in. Steel Freestanding Bathtub with Center Drain in White

KAL132

Color Finish

(Pricing is for Alpine White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
41 gal
Collection
Centro Duo
Color Finish
Alpine White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
19 in
IAPMO Listed
No
Installation Type
Drop-in
Length
67 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday