1-1/4 in. Brass P-Trap in Nickel Silver
1-1/4 in. Brass P-Trap in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Cleanout:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Connection Type:
- Slip-Joint
- FM Approved:
- No
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in