Kallista
11-1/2 in. Cast Iron Feet in Primed for P50049-G5-0 Bath Tub
Part #KP5020300NA | Item #7515861 | Manufacturer Part #P50203-00-NA
$
615.00
EACH
(Pricing is for Cast Iron)
Color/Finish
Product Details
Documents
Specifications
ASME Specifications: ASME A112.19.1
ASTM Specifications: ASTM F-462
Brand Model Compatibility: P50049-G5-0 Bath Tub
Color Finish: Cast Iron
Color Finish Category: Iron Tones
Installation Type: Freestanding
Length: 11-1/2 in