1/2 in. MPT Connection Pressure Balancing Valve

You last purchased this on
 
Kallista

1/2 in. MPT Connection Pressure Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

1/2 in. MPT Connection Pressure Balancing Valve

  • Fast #
  • Part #KP1931000NA
  • Item #7273228
  • Manufacturer Part #P19310-00-NA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure-balancing diaphragm design valve
  • One-piece diaphragm cartridge design for ease of maintenance
  • Brass valve body
  • High-temperature limit setting for added safety
  • Mixing valve cycles from “cold” to “hot”
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
No
CSA Certified:
CSA B125.1
Connection Type:
MPT
Depth:
3-1/2 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.0 gpm
IAPMO Listed -:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-5/8 in