1/2 in. NPT Volume Control Valve

Part #KP2952700NA  |  Item #4383686  |  Manufacturer Part #P29527-00-NA

$ 97.50 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-3/4 in

Material: Brass

Trim Only: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No