Kallista 2-13/16 in. Drain Spacer Kit

KP2164000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
P20265-00-0 Undermount Basin
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Type
Drain Spacer Kit

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday