0 items

Kallista One™ 24 in. Towel Bar

KP3440100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
One™
Color Finish
Gunmetal
Depth
3-1/2 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
26-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday