3/4 in. NPT Volume Control Valve

Part #KP2952800NA  |  Item #4383684  |  Manufacturer Part #P29528-00-NA

$ 116.25 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 3-3/16 in

IAPMO Listed: No

Length: 1-3/4 in

Material: Brass

Number of Handles: Single Handle

Trim Only: No

Valve Size: 3/4 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No