4-1/2 in. Sink Strainer in Brushed Nickel
4-1/2 in. Sink Strainer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Drain Diameter:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Material:
- Brass