4-1/2 in. Sink Strainer in Polished Chrome
4-1/2 in. Sink Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Drain Diameter:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Strainer Size:
- 3-1/2 in