0 items

Kallista Vir Stil® 5-3/4 in. Wall Mount Toilet Tissue Holder

KP3400800

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vir Stil®
Color Finish
Nickel Silver
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-3/4 in
Material
Brass
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday